Zoro Homepage

Painter's Tape, Blue, 6 in W, 60 yd L, 5.5 mil Thick, PT14

  • Mfr # PT14

  • Zoro # G4241036


product price: $69.99
/ea

Key Features

Series
PT14
Color
Blue
Tape Width
6 in
Tape Length
60 yd
Tape Thickness
5.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT14
Zoro #
G4241036
UPC #
888519036013
Country of Origin
United States

Dimensions

Tape Width
6 in
Tape Length
60 yd
Tape Thickness
5.5 mil
Width
6 in
Tape Core Diameter
3 in
Length
60 yd.
Thickness
5.50 mil
Metric Tape Width
152.4 mm
Imperial Tape Width
6 in
Imperial Tape Length
60 yd
Metric Tape Length
55 m

Description

Adhesion to Steel 26 oz/in, Tape Brand TapeCase, Clean Removal Time 2 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 6 in, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series PT14, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.