Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWPLUS902-115
Zoro #
G4262562
UPC #
-
Country of Origin
Italy
Dimensions
Capillary Length (In.)
60
Height (In.)
7/8
Bulb Dia. (In.)
3/8
Depth (In.)
2-3/8
Bulb Size Length (In.)
1-1/2
Width (In.)
2-1/2
Description
Digital Temperature and Defrost Controller, Capillary Type NTC, Includes PTC Probe, Face Plate, 2 Mounting Clips, Locked Rotor Amps 96, Switch Action Opens High or Low, Switch Type SPST, Voltage 120
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.