Shop AMEREX

Fire Extinguisher, Class A, Agent: Water, UL Rating 2A, Rechargeable, 2.5 capacity, 55 ft Range

  • Mfr # 240

  • Zoro # G4279003


product price:  $246.00
/ea
Free Shipping & Returns

Key Features

Extinguisher Capacity
2.5 gal
UL Rating
2A
Extinguishing Agent Material Composition
Water
Cylinder Material
Stainless Steel
For Fire Type
Common Combustibles
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
240
Zoro #
G4279003
UPC #
094714586851
Country of Origin
United States

Dimensions

Cylinder Height
24 1/2 in
Cylinder Diameter
7 in
Manufacturer Warranty Length
5 yr

Details

Item
Fire Extinguisher
Extinguisher Capacity
2.5 gal
UL Rating
2A
Extinguishing Agent Material Composition
Water
Cylinder Material
Stainless Steel
For Fire Type
Common Combustibles
Charging
Rechargeable
Includes
Mount Bracket
Extinguisher Class
A
Extinguishing Agent Type
Water
Discharge Time
55 sec
Valve Material
Metal
Standards
FM Approved, ANSI/UL, NFPA 10, ISO-9001/ISO-14001, CAN/ULC-S507, ANSI/UL626, CAN/ULC-S508, ANSI/UL711, CAN/ULC-S554, ANSI/UL8 and CAN/ULC-S508, ANSI/UL711
Hose Included
Yes
Pressure Type
Stored
Features
Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded
Maximum Operating Pressure
100 psi
Cylinder Color
Silver
Included Mount Bracket
Wall Bracket
Maximum Operating Temperature
120 Degrees F
Mount Type
Bracket
Usable Life
5 yr
Maximum Discharge Distance
55 ft
Market
Industrial
Container Type
Cylinder
Minimum Operating Temperature
40 Degrees F
Fill Type
Empty
For Environment
Industrial Applications
Includes Mounting Hardware
Yes
Products By Industry
Electrical

Description

The AMEREX - 240 is a fire extinguisher designed for use in industrial applications. This handheld device contains water as an extinguishing agent, which can be discharged to suppress flames during emergency situations. It serves as a first response tool before the arrival of the fire department, preventing minor incidents from escalating into major disasters.
Key Features of the AMEREX - 240 Fire Extinguisher:
  • • Extinguisher Capacity: The device has a capacity of 2.5 gallons, providing ample supply for immediate firefighting needs.

  • • Cylinder Material: Made from stainless steel, ensuring durability and longevity even under harsh conditions.

  • • For Fire Type: Designed to combat common combustibles, making it suitable for various industrial environments.

  • • Mount Type: Comes with a bracket mount for easy installation and accessibility during emergencies.

  • • Hose Included: Yes; this feature allows directed discharge of the extinguishing agent towards the source of fire.

  • • Charging: Rechargeable design ensures long-term usability by refilling after each use or at regular intervals based on safety guidelines.

  • • Operating Pressure & Discharge Distance: Operates at a maximum pressure of 100 psi and can discharge up to a distance of 55 feet, offering effective firefighting capabilities over considerable distances

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.