This item is Discontinued.

Struthers-Dunn Open Power Relay, 14 Pin, 240VAC, 4PDT PM-17AY-240

Open Power Relay, 14 Pin, 240VAC, 4PDT (Discontinued)

  • Mfr # PM-17AY-240
  • Zoro # G4302934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-17AY-240
Zoro #
G4302934
UPC #
013227090419
Country of Origin
China

Dimensions

Body Depth - Relay
2.72 in
Overall Height - Relay
3.40 in
Dimensions
2.72"H, 2.66"W, 3.40"D
Body Width - Relay
2.66 in
Body Height - Relay
2.72 in

Details

Item - Relay
Open Power Relay
Mounting - Relay
Surface
Contact Form - Relay
4PDT
Item
Open Power Relay
Pins
14
Electrical Connection
Screw
Contact Amp Rating (Resistive)
35A @ 240VAC, 20A @ 28VDC
Coil Volts
240V AC
DC Contact Rating - Relay
20A @ 28V
Hz - Electrical
50 Hz, 60 Hz
Number of Poles
4
Hz
50/60
Mounting
Panel
HP @ 240V
1-1/2
Contact Material
Silver Alloy
HP @ 120V
1
Number of Pins - Relay
14
Electrical Connection - Power Relay
Screw
Power Consumption - Relay
14.0VA
Coil Rating
14.0VA, 4.4W
AC Contact Rating - Relay
35A @ 240V
Features
Excellent Contact Wiping Action
Standards
RUL E367G, CUS E13224
Contact Form
4PDT
Series
PM
Weight
0.931 lbs.
Base Type
Panel
Response Time
40 msec

Description

Open Power Relay, Contact Form 4PDT, Electrical Connection Screw, Contact Material Silver Alloy, Features Excellent Contact Wiping Action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.