This item is Discontinued.

Milwaukee Tool M12 Cordless LITHIUM-ION 4-Tool Combo Kit 2498-24

This item is Discontinued.

Milwaukee Tool

M12 Cordless LITHIUM-ION 4-Tool Combo Kit (Discontinued)

Mfr # 2498-24
Zoro # G4304343
UPC # 045242272266
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2498-24
Zoro #
G4304343
UPC #
045242272266
Country of Origin
Viet Nam

Dimensions

Drill - Chuck Size
3/8 in
Power Drill - Chuck Size
3/8 in

Details

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Capacity
(2) 1.5 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
(2) Belt Clips
Series
M12(TM)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Bag
Max. Torque
1,000 in-lb
Reciprocating Saw
5GUX7
Corded/Cordless
Cordless
Impact Driver
45L185
Light
2PYZ7
Charger
2XKZ7
Item
Cordless Tool Combination Kit
Battery Pack Replacement
2XKZ6
Drill
22UT56
Corded/Banded
Cordless
Battery Included / Bare Tool
(2) 1.5Ah Batteries + Soft Case Bundle
Options Included
(2) 1.5Ah Batteries + Soft Case Bundle
Impact Driver - Torque Range
1,000 in-lb
Drill - Max. Torque
275 in-lb
Case Included
Contractor Bag
Power Source
Cordless
Reciprocating Saw - Tool Style
Compact
Charger Included
Yes
Included Fastening Tools
Impact Driver (1,000 in-lb)
Included Saws & Grinders
Compact Reciprocating Saw
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Model No.
(2) 2XKZ6
Drill - Class
Subcompact
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Light - Type
Work Light
Number of Batteries Included
2
Includes Case
Case Included
All Product Types Included
Drill, Impact Driver, Reciprocating Saw, Work Light
Number of Chargers Included
1
Battery Type
Li-Ion
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
48-59-2401
Tool Series
M12(TM)
Battery Manufacturing Model Number
(2) 48-11-2401
Impact Driver - Maximum Torque
1,000 in-lb
Battery Platform
M12(TM)
Motor Type
Brushed
Power Source - TS Only
Cordless

Description

Cordless Tool Combination Kit, Cordless Tools Included Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 12 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 1.5 Ah, Includes (2) Belt Clips, Tool Brand Milwaukee, Series M12(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 2XKZ6, Battery Series M12(TM) REDLITHIUM(TM), Charger 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.