Shop 3M

Hot Melt Adhesive, Tan, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK

  • Mfr # 3738

  • Zoro # G4330541


product price:  $285.99
/pk 154, $1.86/ea
Free Shipping & Returns

Key Features

Product Form
Quadrack Sticks
Diameter
5/8 in
Length
8 in
Materials Bonded
Fabric, Metal, Plastic, Wood
Working Time
50 sec
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3738
Zoro #
G4330541
UPC #
00021200652622
Country of Origin
United States

Dimensions

Diameter
5/8 in
Length
8 in
Diameter - Glue Sticks
5/8 in
Length - Glue Sticks
8 in

Details

Item
Hot Melt Adhesive
Product Form
Quadrack Sticks
Materials Bonded
Fabric, Metal, Plastic, Wood
Working Time
50 sec
Melting Temperature
350 Degrees to 385 Degrees F
Begins to Harden
50 sec
Color
Tan
Electrically Insulating
No
High Tack
No
Series
3738
Peel Strength
13 lb/in
Substrates
Wood, Foundry Sand Cores, Selected Plastics, Chipboard
Application
Contract Packaging, Corrugated Carton Closing, Furniture and Woodworking, Packaging Lightly Waxed Cartons, Packaging of Subassemblies
For Use With
Scotch-Weld Applicator TC with Quad rack Converter
Shear Strength
375 psi
Characteristics
High Delivery Rate and Long Bonding Range
Tensile Strength
360 psi
Temp. Range
-20 to 150 Degrees
Full Cure
24 hr
Melting Temp. - Glues
130 Degrees F
Green Environmental Attribute
Does Not Contain Methylene Chloride
Maximum Viscosity
2,875 cps
Features
100% Solids
Pressure Sensitive
Yes
Low Odor
No
Full Cure Time
24 hr
Maximum Performance Temperature
150 Degrees F
Minimum Viscosity
2,875 cps
Minimum Performance Temperature
-20 Degrees F
Primary Applications
General Purpose
Open Time
50 sec
Product Format
Quadrack Sticks
UV Resistant
No
FDA Compliance
21 CFR 175.105
Material
Fabric, Metal, Plastic, Wood
Full Cure Time - Adhesives
24 hr
Begins to Harden - Adhesives
50 sec

Description

Hot Melt Adhesive, Color Tan, Diameter 5/8 in, Length 8 in, Melting Temperature 350 Degrees to 385 Degrees F, Product Format Quadrack Sticks, Series 3738, Working Time 50 sec, Maximum Viscosity 2,875 cps, Minimum Viscosity 2,875 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, High Tack No, Low Odor No, Materials Bonded Fabric, Metal, Plastic, Wood, Pressure Sensitive Yes, Primary Applications General Purpose, Shear Strength 375 psi, UV Resistant No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.