This item is Discontinued.

Medique Empty First Aid Cabinet, Metal, White 701MTM

Empty First Aid Cabinet, Metal, White (Discontinued)

  • Mfr # 701MTM
  • Zoro # G4331354
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
701MTM
Zoro #
G4331354
UPC #
347682701000
Country of Origin
United States

Dimensions

Height
21 1/8 in
Depth
5 5/8 in
Width
15 1/8 in

Details

Case Material
Metal
Includes
Pockets
Color
White
Mount Type
Wall Mount/Portable
Industry Type
Healthcare
Number of Shelves
4
Item
Empty First Aid Cabinet
Waterproof
No

Description

Empty First Aid Cabinet, Number of Shelves 4, Includes Pockets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.