4 lb Pail Bait Block Rodenticide, Green Blocks, 64 Blocks Per Pail
- Mfr # 22244
- Zoro # G4360325
product price:Â
$
30.29
/ea
Key Features
Used For
Rodents
Overall Width
1 in
Active Ingredients
Bromethalin
Form
Blocks
Includes
(64) Bait Blocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22244
- Zoro #
- G4360325
- UPC #
- 048745222448
- Country of Origin
- United States
- Item
- Rodenticide
- Used For
- Rodents
- Weight
- 4 lb
- Active Ingredients
- Bromethalin
- Form
- Blocks
- Includes
- (64) Bait Blocks
- Color
- Green
- Product Type
- Rodenticide
- Container Type
- Pail
- Targeted Animals
- Mice, Rats
- Wire Color
- Green
Dimensions
- Overall Width
- 1 in
- Overall Height
- 2 in
- Overall Depth
- 1 in
- Container Size
- 4 lb
Description
Rodenticide, Product Type Rodenticide, Targeted Animals Mice, Rats, Active Ingredients Bromethalin, Form Blocks, Container Type Pail, Container Size 4 lb, Overall Height 2 in, Overall Width 1 in, Overall Depth 1 in, Includes (64) Bait Blocks, Color Green
Restrictions
This item has been restricted from sale in the following states:
AK, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.