Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

clear Plastic Lid

  • Mfr # 33061

  • Zoro # G4385455


product price: $10.49
/ea

Key Features

Color
clear
Material
Plastic
ESD Conductive
No
Thickness
1 5/16 in
Overall Width
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33061
Zoro #
G4385455
UPC #
032903002775
Country of Origin
United States

Dimensions

Thickness
1 5/16 in
Overall Length
17 3/16 in
Overall Width
11 3/8 in

Details

Color
clear
Material
Plastic
ESD Conductive
No
Item
Lid
Series
AkroGrids
Lid Type
Snap-On
Shape
Rectangular
For Container Type
Dividable Grid Container
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
33162, 33164, 33165, 33166, 33168
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated
Standards
None

Description

Lid, Color Clear, Compatible Grainger Part Number 2RV39, 2RV40, 40K429, 40K430, 45YM53, 45YM55, 4W026, Compatible Manufacturer Model Number 33162, 33164, 33165, 33166, 33168, Material Plastic, Overall Diameter Not Applicable, Overall Length 17 1/4 in, Overall Width 11 3/8 in, Shape Rectangular, Standards None, For Container Type Dividable Grid Container, Lid Type Snap-On, Series AkroGrids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.