Shop SUMNER
See all product information
Create Account
V-Head Pipe Stand For 24 in Metal Pipe, 2500 lb Load Capacity, Folding Leg
Mfr # 3900
Zoro # G4415512
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
28 in to 49 in
Pipe Capacity
24 in
Load Capacity
2,500 lb
Leg Type
Folding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3900
- Zoro #
- G4415512
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Pipe Capacity
- 24 in
- Load Capacity
- 2,500 lb
- Leg Type
- Folding
- Max. Leg Spread
- 22 1/4 in
- Item
- V-Head Pipe Stand
- Features
- 2.5 cm Square Tube Base Construction, Built for Heavy Use & Abuse, Strut Tension Plate for Superior Lateral Support
- Includes
- Vee Head
- Maximum Load Capacity
- 2,500 lb
- Number of Rollers
- 0
- Head Type
- V Head
- Leg Style
- Folding
- Includes Legs
- Yes
- Tool Weight
- 25 lb
- Compatible Pipe Material
- Metal
- Maximum Leg Spread
- 22 1/4 in
Description
The SUMNER 781300G Fold-A-Jack V-Head Pipe Stand is a versatile and convenient product. The vise will allow you to hold objects firmly in place while you work on them. The foldable design of the pipe stand makes it easy to transport and store. It has a carrying handle, which can be folded down when not in use. With a 24 in. pipe capacity, this steel vise is perfect for holding pipes of various sizes and shapes. You can adjust the height from 28 in to 49 in., allowing you to work on different projects at different heights. If you need a heavy duty pipe stand that is also compact, the SUMNER Fold-A-Jack V Head Pipe Stand is just what you are looking for.