Shop SK PROFESSIONAL TOOLS

Combo Wrench St, Steel, Chrome, Stnrd, Ofst

  • Mfr # 86225

  • Zoro # G4436187


product price:  $741.87
/ea
Free Shipping & Returns

Key Features

Number of Pieces
23
Finish
Chrome
Includes
Wrench Rack
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
86225
Zoro #
G4436187
UPC #
025141862256
Country of Origin
China

Dimensions

Range of Lengths
4 13/32 in to 17 11/16 in
Head Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 29 mm, 30 mm, 32 mm
Head Thickness
0.18 in to 0.48 in
Wrench Length Style
Standard

Details

Item
Combination Wrench Set
Number of Pieces
23
Finish
Chrome
Includes
Wrench Rack
Measurement Type
Metric
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASME B107.100
Number of Points
12
Insulated
No
Wrench Style
Combination
Head Movement
Fixed
Wrench Product Grouping
Wrench Sets
Wrench Shape
Straight
Material
Alloy Steel
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Head Type
Offset
Ratcheting
No
Head Offset Angle
15 Degrees
Weight
17.35 lb
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Anti-Slip Design
No
Container Type
Tool Roll
Non-Magnetic
No
Container Color
Black
Number of Tools
23
Handle Type
One Piece
Nonsparking
No
Opening Type
Rounded

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 23, Range of Head Sizes 8 mm to 32 mm, Head Offset Angle 15 Degrees , Offset, Tool Roll, Metric, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 29 mm, 30 mm, 32 mm, Rounded, Opening Angle (Deg.) 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.