Shop SK PROFESSIONAL TOOLS

1/4", 3/8" Drive Socket Set Metric 62 Pieces 4 mm to 22 mm , Chrome

  • Mfr # 94562

  • Zoro # G4463566


product price:  $416.40
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8"
Number of Pieces
62
Includes
(1) 1/4" Drive Pro Ratchet: 4-1/2"; (2) 1/4" Drive Extensions: 2", 6"; 3/8"F-1/4"M Drive Adapter; (1) 3/8" Drive Pro Ratchet: 7.6"; (1) 3/8" Drive Universal Joint; 3/8" Drive Extensions: 3", 6"; (14) Std 1/4" Drive Socket: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (11) Deep 1/4" Drive Socket: 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (17) Std 3/8" Drive Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm; (12) Deep 3/8" Drive Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Blow Molded Case
Finish
Chrome
Std. Socket Point Styles Included
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
94562
Zoro #
G4463566
UPC #
025141945621
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8"
Socket Size Range
4 mm to 22 mm
Container Height
3 in
Container Length
19 in
Standard Socket Size
4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Deep Socket Size
5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Standard Socket Style/Size
Standard 6-Point: 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Deep Socket Style/Size
Deep 6-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Container Width
11 in
Deep Socket Sizes
5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Standard Socket Sizes
4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm

Details

Item
Socket Set
Number of Pieces
62
Includes
(1) 1/4" Drive Pro Ratchet: 4-1/2"; (2) 1/4" Drive Extensions: 2", 6"; 3/8"F-1/4"M Drive Adapter; (1) 3/8" Drive Pro Ratchet: 7.6"; (1) 3/8" Drive Universal Joint; 3/8" Drive Extensions: 3", 6"; (14) Std 1/4" Drive Socket: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (11) Deep 1/4" Drive Socket: 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (17) Std 3/8" Drive Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm; (12) Deep 3/8" Drive Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Blow Molded Case
Finish
Chrome
Std. Socket Point Styles Included
6
Deep Socket Point Styles Included
6
Impact Rated
Not Impact Rated
Measurement Type
Metric
Tether Capable
Tether Capable
Ratchets Included
Round Head 4 1/2 in, 7 5/8 in
Flex Socket Point Styles Included
None
Sockets Included
(16) Deep 6-Point, (31) Standard 6-Point
SAE or Metric
Metric
Drive Type
Hand
Material
Alloy Steel
Insulated
Not Insulated
Tether Style
Tether Capable
Reversing
Not Reversible
Corrosion Resistant
Corrosion-Resistant
Minimum Arc Swing
4 Degrees
Includes Flex Sockets
Flex Sockets Not Included
Grip Style
Knurled
Includes Deep Sockets
Deep Sockets Included
Non-Sparking
No
Number of Deep Sockets
16
Container Features
Removable Top
Head Type
Standard
Piece Count Range
51 to 75
Number of Geared Teeth
60
Container Type
Box
Locking
Locking Not Included
Includes Wrenches
Wrenches Not Included
Number of Standard Sockets
31
Tether Ready Sockets
Not Tether Capable
Includes Socket Bits
Socket Bits Not Included
Head Shape
Round
Includes Standard Sockets
Standard Sockets Included
Socket Shape
6-Point
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Corrosion-Resistance
Corrosion-Resistant
Fastener-Holding Type
Friction
Wrenches Included
4.5 in Fixed, Round Head Ratchet, 7.6 in Fixed, Round Head Ratchet
Arc Swing - Minimum
4 Degrees
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated

Description

Product details about the SK PROFESSIONAL TOOLS - 94562 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 94562 Socket Set is a comprehensive collection of metric sockets, designed to accommodate sizes ranging from 4 mm to 22 mm. This set includes both standard and deep socket styles, with the standard sockets available in sizes: 4 mm, 4.5 mm, up to 22 mm; and the deep sockets in sizes: 5.5mm up to 15mm. The set also features two round head ratchets measuring at lengths of 4-1/2" and 7-5/8". With a minimum arc swing of just four degrees, these tools are suitable for work in tight spaces where movement may be limited.
Crafted from durable alloy steel with a chrome finish, this socket set offers corrosion resistance that can extend its lifespan even under regular use. Each piece features a knurled grip style for improved handling during manual operations. The six-point socket shape provides an efficient contact surface designed for high torque applications without slippage.
This robust kit contains a total of sixty-two pieces including sixteen deep six-point sockets and thirty-one standard six-point sockets along with other essential drive tools such as extensions and adapters all neatly packed into a plastic case with removable top for easy access and organization. Please note that while this set is tether capable it does not include any flex sockets or wrenches nor are the components insulated or impact rated.
With measurement types provided in metric units, this versatile toolset is compatible with various hand drive types making it adequate for diverse mechanical tasks requiring precision fitting between fasteners and bolts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.