Shop BLASTER

Dry Film Lubricant, 9.3 oz, Aerosol Can, PTFE, Colorless

  • Mfr # 16-TDL
  • Zoro # G4469132

product price: 
$
7.15
/ea

Key Features

Container Type
Aerosol Spray Can
Container Capacity
16 oz
Color
Colorless
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
0 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16-TDL
Zoro #
G4469132
UPC #
032167900244
Country of Origin
United States
Item
General Purpose Dry Lubricant
Container Type
Aerosol Spray Can
Container Capacity
16 oz
Color
Colorless
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
0 Degrees F
NSF Rating
Not Rated
Primary Additives
No Additives
Base Lubricant
PTFE
Flash Point
14.6 Degrees F
Application
Hinges, Places Where You Need to Drive Out Moisture, Rusted Parts
Net Weight
9.3 oz
Specific Gravity
0.69
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
VOC Content
95 %
Series
Lubricant
Standards
CARB Compliant
USDA Certified Biobased Product
No
Flammability
Flammable
50 State VOC Compliant
Yes
Aerosol Container Net Fill
9.3 oz
Odor
Odorless
Metal Detectable Container
Metal Detectable
Aerosol Container Delivery Method
Wide Spray
Product Type
General Purpose Lubricant
Post-Application Film
Dry

Description

General Purpose Lubricant, Dry, Blaster, Lubricant, Net Fill 9.3 oz, Container Size 16 oz, Lubricant Container Aerosol Can, PTFE, No Additives Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 95 Percent, Lubricant Color Colorless, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 14.6 Degrees F, Standards CARB Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.