Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rust Inhibitor Lubricant, 6.5 oz

  • Mfr # 300035

  • Zoro # G4477243


product price: $17.65
/ea

Key Features

Lubricant Container
Aerosol can
Container Size
6.5 oz
NSF Rating
Not Rated
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300035
Zoro #
G4477243
UPC #
079567300038
Country of Origin
United States

Dimensions

Container Size
6.5 oz

Details

Item
Corrosion Inhibitor
Lubricant Container
Aerosol can
NSF Rating
Not Rated
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Removability
Moderate
Max. Operating Temp.
250 Degrees F
Min. Operating Temp.
-40 Degrees F
Lubricant Color
Tan
Net Weight
6.5 oz
Application
Long Lasting Protection, Blocks Rust and Corrosion, Protective Coating and Lubricant for Metals
Primary Chemical Base
Petroleum Distillates
VOC Content
34 %
Specific Gravity
0.9
Standards
Carb compliant
Series
Specialist
Chemical Base
Petroleum Distillates

Description

Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 250 Degrees F, Lubricant Container Aerosol Can, Container Size 6.5 oz, Specialist, Lubricant Color Tan, Net Weight 6.5 oz, Chemical Base Petroleum Distillates, Specific Gravity 0.9, VOC Content 34 Percent, Standards Carb compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.