This item is Discontinued.

3M Tarp Clips, Black, PK4 1166000

Tarp Clips, Black, PK4 (Discontinued)

  • Mfr # 1166000
  • Zoro # G4480007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1166000
Zoro #
G4480007
UPC #
042899216605
Country of Origin
China

Dimensions

Length
4 in
Height
1/2 in
Width
1 1/2 in
Overall Height
1/2 in
Overall Width
1 1/2 in

Details

Item
Tarp Clips
Color
Black
Material
Plastic
For Use With
Canopies And Tarps
Finish
Natural
Load Capacity
60 lb
Accessory Type
Tarp Clip

Description

Tarp Clips, Black, Material Plastic, For Use With Canopies And Tarps, Length 4 in, Width 1 1/2 in, Height 1/2 in, Load Capacity 60 lb, Finish Natural, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.