Warn
Electric Winch, 4-3/5HP, 12VDC
Mfr # 47801
Zoro # G4484067
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,549.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Winch Type Pulling
- Voltage Rating 12V DC
- 1st Layer Load Capacity 15,000 lb
- Motor HP 4.6 hp
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lever Dolly, Wheeled, 72 In, Steel/Oak (3KNA4)
- LIFT-ALL Wear Pad Flat Quick Sleeve Pukka, 3Inx1ft (3FQSPX1)
- METALTECH Scaffold Add-On, 5-37/64 ft.L, Steel, Wood (I-CISP)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 6K (LOW-6G)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101035)
- WARN Electric Winch, 2/3HP, 115/230VAC (93000)
- WARN 115 VAC Portable Electric Winch (885000)
- WARN Electric Winch, 4-3/5HP, 12VDC (28500)
- WARN Electric Winch, 1-3/5HP, 12VDC (2000DC)
- WARN Portable Electric Winch, HP, 24VDC (885005)
- STRONGARM Electric Winch, 1HP, 115VAC (SA5015AC)
- Warn Winches & Pullers