Warn
Electric Winch, 4-4/5HP, 12VDC
Mfr # 26502
Zoro # G4484085
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Winch Type Pulling
- Voltage Rating 12V DC
- 1st Layer Load Capacity 8,000 lb
- Motor HP 4.8 hp
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Basket Truck, 6 Bu. Cap., Blue, 30 In. L (33W303)
- B & P MANUFACTURING Keg Hook (2002-E9)
- IRONGUARD Replacement Log Book 70-1065 for Ideal Warehouse Propane Counterbalance Forklift Log (70-1065)
- US CARGO CONTROL 3/8" Galvanized Drop Forged Wire Rope Clips (20 pack) (GDFWRC38-20PK)
- WARN 115 VAC Portable Electric Winch (885000)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101020)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity, Series: VR EVO 12 (103254)
- WARN Electric Winch, HP, 12VDC (ZEON 10 - S)
- WARN Portable Electric Winch, HP, 24VDC (885005)
- WARN Electric Winch, 2/3HP, 115/230VAC (93000)
- STRONGARM Electric Winch, 2/5HP, 12VDC (TW4000)
- Warn Winches & Pullers