Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Smooth, Palm, 4 Abrasion Level, Gray, L (9) 1 PR

  • Mfr # 9666L

  • Zoro # G4521002


product price: $1.29
/pr
Sold in multiples of 12 for $15.48

Key Features

Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9666L
Zoro #
G4521002
UPC #
045143966639
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
EN388 - 2
Glove Construction
Seamless Knit
Thumb Style
Wing
Resists
Abrasion, Tear
ANSI/ISEA Cut Level
1
ANSI Cut Grams
0
Insulated
No
ANSI/ISEA Puncture Level
1
Suggested Use Environment
Dry
Application
Bakeries, Assembly Line Production, Automotive Assembly, Janitorial , Landscaping, Mechanics
ANSI/ISEA Cut Load
0
Latex-Free
No
Glove Materials
Nylon
Brand and Series
MCR Safety NXG 9666
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Knit Material Color
Gray
Coating Type
Dipped
Series
NXG 9666
Touchscreen Compatible
No
Glove Features
Silicone-Free
Knit Material
Nylon
Glove Coating Color
Gray
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Lining Material
Nylon

Description

MCR Safety NXG Work Gloves
13 Gauge Gray Nylon Shell
Gray Polyurethane (PU) Palm and Fingertips
NXG provides Premium quality, comfort and fit making it the best choice for long work days
The next generation of gloves requires the next generation in manufacturing. MCR Safety’s state-of-the-art manufacturing facility produces premium NXG brand gloves with advanced coatings, utilizes 21st-century manufacturing efficiencies, and does so with environmentally friendly production methods. NXG styles are well suited for Multi-Industrial applications that require high dexterity and comfort and are manufactured on seamless knit liners that are flat dipped to reproduce the natural curved shape of the hand. As a result, workers benefit from less hand fatigue and greater productivity while performing detailed tasks to heavy duty jobs. The 9666 features a seamless 13 gauge gray nylon shell and gray polyurethane (PU) coated palm and fingertips that will enhance gripping power. Made with no silicone. If you are looking for the best work gloves, be sure to check out MCR Safety's NXG options!


• 13 gauge gray nylon shell
• Color coded hem to identify sizes
• Excellent comfort, grip, and fit
• Good dexterity and comfort
• Gray polyurethane (PU) coated palm and fingertips
• Individually poly bagged by the pair
• Formerly known as Memphis Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.