Labchem
Water, deionized (ASTM Type II), 4L
Mfr # LC267504
Zoro # G4524161
$22.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- CAS Number 7732-18-5
- Chemical Formula H2O
- Chemical Container Type Bottle
- Chemical Grade Reagent
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Closure, 9mm, Blue, PK100 CV-3800-B009
- SYNTHWARE ADAPTER, DISTILLATION, BENT, 105°, 24/40 A412440
- CELLTREAT CELLTREAT® 15ml Centrifuge Tube, Paperboard Rack, Sterile, 500/Case 229410
- ZORO SELECT Flask Tongs, SS, 12-1/2" L 787-114
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER LC267502
- LABCHEM Water, Deionized (ASTM Type II), 200L LC26750200
- LABCHEM Water, Deionized (ASTM Type II), 10L LC267506
- LABCHEM Water, deionized (ASTM Type II), 20 L LC267505
- RPI Water, HPLC Grade, 4 L 248797
- Labchem Chemicals Starting with W