Cold Chisel, 5/16" Tip x 5-1/4" L
- Mfr # 401
- Zoro # G4527144
product price:Â
$
6.39
/ea
Key Features
Length
5 1/4 in
Material
Steel
Tip Size
5/16 in
Application
For Cutting, Shaping And Removing Metal
Features
Precision Ground
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401
- Zoro #
- G4527144
- UPC #
- -
- Country of Origin
- United States
- Item
- Cold Chisel
- Material
- Steel
- Application
- For Cutting, Shaping And Removing Metal
- Features
- Precision Ground
- Number of Pieces
- 1
- Tether Capable
- Tether Capable
- Characteristics
- Precision Ground
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Non-Sparking
- No
- Includes Handle
- No
- Heat-Treated
- Yes
- Includes Striking Cap
- Yes
- Handle Material
- Steel
- Chisel Type
- Cold Chisel
- Material Applications
- For Metal
- Grip Style
- Plain
- Tether Ready
- No
- Blade Tip Shape
- Pointed
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Length
- 5 1/4 in
- Tip Size
- 5/16 in
- Blade Width
- 5/16 in
- Overall Length
- 5 1/4 in
- Wire Rope Length
- 5 1/4 in
- Fits Chest Size
- Precision Ground
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 5/16 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 5 1/4 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Features Precision Ground, Heat-Treated Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.