True Temper

Aluminum Scoop, Size 10, D-Handle


$43.99
/ea
Sold in multiples of 6 for $263.94

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Material Aluminum
  • Handle Length 27"
  • Handle Material Hard Wood
  • Application Ideal For The Transport Of All Materials, Loose, Bulky and Snow Removal
  • Handle Type D-Grip
See all product information