Welding Helmet, Shade 8 to 13, Black/Blue (Discontinued)
- Mfr # 282001
- Zoro # G4564542
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
282001
Zoro #
G4564542
UPC #
715959657297
Country of Origin
Korea, Republic of
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 3,000 hr, Battery Type Lithium Ion, Color Black/Blue, Features Auto-On/Off, Clearlight Lens Technology, Graphics Blue Rage, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag, Includes Batteries Yes, Light State 3, Number of Arc Sensors 3, Power Source Battery, Solar, Series Digital Performance
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.