Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Facom Nut Splitter Set, 1/2, 9/16, 3 Pc FA-289

Nut Splitter Set, 1/2, 9/16, 3 Pc (Discontinued)

  • Mfr # FA-289
  • Zoro # G4582487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-289
Zoro #
G4582487
UPC #
-
Country of Origin
France

Dimensions

Size
1/2, 9/16
Overall Length (In.)
4-11/32, 4-29/32, 3-15/16

Details

Item
Nut Splitter Set
Type
3 Piece
For Removing Studs, Bolts, Screws
Sizes 2 to 16
For Removing Pipe
No
Material
Alloy Steel
Features
1/2 in and 9/16 in Nut Splitters, and Spare Screw 3-15/16", Will Not Damage Bolt Threads
Impact Rated
No
Application
Removes Frozen, Corroded or Rusted Nuts

Description

Nut Splitter Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.