Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cooper Lighting Hand Lamp, 18W, 110-120VAC, 12VDC LED130

Hand Lamp, 18W, 110-120VAC, 12VDC (Discontinued)

  • Mfr # LED130
  • Zoro # G4585287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED130
Zoro #
G4585287
UPC #
080083512041
Country of Origin
Unknown

Dimensions

Cord Length
Cordless
Length
10 in
Housing Dia.
6 in

Details

Item
Rechargeable Hand Lamp
Lamp Type
LED
Power Source
12V DC, 110 to 120V AC
Voltage
110-120V (AC), 12V DC
Lamp Watts
18
Color
Gray
Magnetic Pull
MGO35
Amps
0.15
Includes
AC and DC Charging Adapters, Integrated Rare Earth Magnets, Fixture
Standards
UL/cUL Listed
Housing Material
Plastic
Handle
Cushion Grip
Features
80 Long-Life LED Lights, 2 hr Battery Life
Lens Material
Polycarbonate
Mounting
Magnetic

Description

Rechargeable Hand Lamp, Power Source 12V DC, 110 to 120V AC, Includes AC and DC Charging Adapters, Integrated Rare Earth Magnets, Fixture, Features 80 Long-Life LED Lights, 2 hr Battery Life, Housing Material Plastic, Lens Material Polycarbonate

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.