ArcArmor (R) Auto Darkening Fixed Share 10 (Discontinued)
- Mfr # 770226
- Zoro # G4603401
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
770226
Zoro #
G4603401
UPC #
715959591829
Country of Origin
Korea, Republic of
Dimensions
Plate Size
2.0 in x 4.0 in
Plate Width
1/4 in
Plate Length
4 in
Plate Thickness
0.056 in
Details
Item
Welding Lens
Characteristics
Shade 10
For Use With
Helmet That Accepts 2 in X 4 in Lenses
Standards
ANSI 87, CSA Z94.3
Features
2 Arc Sensors, Auto-On Or Auto-Off Circuitry, Solar Powered
Magnification
No
Welding Shade Designation
W10
Lens Color
Gray
Compatible with Series
Universal Fit
Compatible with Brand
Miller Electric
Series
ArcArmor
Description
Welding Lens, Compatible with Brand Miller Electric, Compatible with Series Universal Fit, Features 2 Arc Sensors, Auto-On Or Auto-Off Circuitry, Solar Powered, For Use With Helmet That Accepts 2 in X 4 in Lenses, Lens Color Gray, Magnification No, Plate Length 4 in, Plate Thickness 0.056 in, Plate Width 1/4 in, Standards ANSI 87, CSA Z94.3, Welding Shade Designation W10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.