Shop KINEDYNE

Cargo Bar, 86 In.L, 1-1/2 In.W, 86-104 In.

  • Mfr # JB101GRA

  • Zoro # G4606752


product price:  $61.89
/ea

Key Features

Tubing Size
1 1/2 in x 1 1/2 in
End Pads
Rubber, Square
Pad Size
4 in x 4 in
Adjustment Range
86 in to 104 in
Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JB101GRA
Zoro #
G4606752
UPC #
052474000505
Country of Origin
China

Dimensions

Tubing Size
1 1/2 in x 1 1/2 in
Pad Size
4 in x 4 in
Width
1 1/2 in
Length
86 in
Pad Length
4 in
Adjustment Length - Maximum
104 in
Pad Width
4 in
Body Width
1 1/2 in
Overall Extended Length
104 in
Adjustment Length - Minimum
86 in

Details

Item
Cargo Bar
End Pads
Rubber, Square
Adjustment Range
86 in to 104 in
Material
Steel
Tubing Shape
Square
Body Material
Steel
Pad Shape
Square
Installation Orientation
Horizontal, Vertical
Pad Material
Rubber
Body Shape
Square

Description

Cargo Bar, Product Type Cargo Bar, Adjustment Length - Minimum 86 in, Adjustment Length - Maximum 104 in, Body Material Steel, Installation Orientation Horizontal, Vertical, Body Shape Square, Pad Material Rubber, Body Width 1 1/2 in, Pad Length 4 in, Pad Width 4 in, Pad Shape Square, Overall Extended Length 104 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.