
Crack Filler, 10.1 oz, Cartridge, Gray, Silicone Base, Concrete Watertight
Mfr # 18096
Zoro # G4625652
product price:Â $6.55
/eaKey Features
Container Type
Cartridge
Container Size
10 oz
Color
Gray
Application
Concrete and Masonry Repair
Adhesive Grouping
Caulk
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18096
Zoro #
G4625652
UPC #
070798180215
Country of Origin
United States
Dimensions
Container Size
10 oz
Description
Crack Filler, Product Type Joint Sealant, Base Material Acrylic Latex, Patching and Repairing Properties Flexible, Resistance Properties Mildew Resistant, Mold Resistant, Waterproof, Weather Resistant, Container Size 10 oz, Container Type Cartridge, Coverage 0.86 sq ft @ 3/16 in, Full Cure Time 1 day, Working Time 10 min, Application Concrete and Masonry Repair, Color Gray, For Use On Surface Material Concrete, Masonry, Metal, Mortar, Stone, Stucco, Wood, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.