Zoro Homepage

Saw, Tempered Steel 13" L Blade, Galvanized Iron Wire Handle, 13 in Tool L

  • Mfr # RS 7120

  • Zoro # G4699667


product price: $34.69
/ea

Key Features

Blade Length
13"
Teeth per Inch
6
Blade Material
Tempered Steel
Material
Tempered steel
Blade Size
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS 7120
Zoro #
G4699667
UPC #
038313004132
Country of Origin
Korea, Republic of

Dimensions

Blade Length
13"
Blade Size
13 in
Overall Length
13 in
Overall Length (In.)
13"
Blade Thickness
0.13 in

Details

Item
Saw
Teeth per Inch
6
Blade Material
Tempered Steel
Material
Tempered steel
Handle Type
Pistol Grip
Handle Material
Galvanized Iron Wire
Features
Curved Design Puts More Teeth Into The Branch for Faster Cutting; 3-Sided Razor Teeth; Impulse-Hardened Teeth For Long Service Life; Replaceable Blade; Cushioned, Co-Molded Pistol Grip; Convenient Hanging Hole
Type
Pruning Saw
For Use With
Medium To Large Branches
Material Application
Wood

Description

Pruning Saw, Blade Length 13 in, Blade Material Steel, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.