Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dimplex 5kW Electric Utility Heater, 1-Phase, 240/208V CUH05B31T

5kW Electric Utility Heater, 1-Phase, 240/208V (Discontinued)

  • Mfr # CUH05B31T
  • Zoro # G4703072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUH05B31T
Zoro #
G4703072
UPC #
781052053441
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.
Depth
9"
Width
9"
Height
11"

Details

Item
Electric Utility Heater
Electric Heater Item
Electric Utility Heater
kW
5.0
BtuH
17,065
Heater Voltage
208/240VAC
Phase
1
Amps AC
20.8
Electric Heater Phase
1
Includes
Ceiling/Wall Mounting Bracket
Housing Material
Steel
Heater Housing Finish
Powder Coated Epoxy
Hz
60
Air Flow
220 cfm
Standards
UL, C-UL
Features
Thermostat, Fan Delay, Over Temperature Control, Adjustable Louvers
Temp. Rise
45 Degrees F
Housing Finish
Powder Coated Epoxy Finish
Voltage
240/208

Description

Electric Utility Heater, Voltage 240/208, 1 Phase, Housing Finish Powder Coated Epoxy Finish, Housing Material Steel, Air Flow 220 cfm, Manufacturers Warranty Length 1 yr, Includes Ceiling/Wall Mounting Bracket, Standards UL, C-UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.