This item is Discontinued.

Honeywell Toggle Switch ON-ON-DPDT DPDT 15A @ 277V Screw Terminals 2TL1-3G

Toggle Switch ON-ON-DPDT DPDT 15A @ 277V Screw Terminals (Discontinued)

  • Mfr # 2TL1-3G
  • Zoro # G4722672
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2TL1-3G
Zoro #
G4722672
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.42 in
Actuator Length
1.05 in
Stem Dia. and Thread Size
0.470 in
Mounting Hole Diameter
0.5 in

Details

Switch Function
Maintained On/Maintained On
Contact Form
DPDT
HP
1 hp
Actuator Style
Pull-to-Unlock
Amps
15A @ 125VAC, 15A @ 250VAC, 20A @ 28VDC
Number of Connections
6
Terminals
Screw
Stem Color
Silver
AC Contact Rating
15A @ 277V AC
Recommended Use
Applications Requiring Military Qualification or Military Seal Rating
Includes
Thermoset Phenolic Case
Item
Toggle Switch
Operating Temp. Range
-85 Degrees to 160 Degrees F
Special Features
Silver Cadmium Oxide Contacts
Standards
CSA, UL Listed
DC Contact Rating
20A @ 28V DC
Actuator Color
Silver
Mounting Hole
0.50 in dia
Product Type
Toggle Switch
Terminal Connection Type
Screw Terminals
Horsepower
1 hp
Features
Silver Cadmium Oxide Contacts

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, AC Contact Rating 15A @ 277V AC, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20A @ 28V DC, Actuator Style Lever-Lock, Actuator Length 1.05 in, Stem Length 0.42 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Silver Cadmium Oxide Contacts, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.