Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tychem 10000 Encapsulated Level A Suit, Training, L, PVC

  • Mfr # TK587SLYLG000100

  • Zoro # G4751415


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Serged
Closure Type
Double Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK587SLYLG000100
Zoro #
G4751415
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Fits Chest Size
46 3/4 in to 50 1/4 in
Thickness
28 mil
Minimum Height
69 in
Window Thickness
20 mil
Maximum Height
75 in
Chest Size - Maximum
50 1/4 in
Chest Size - Minimum
45-3/4 in

Details

Item
Encapsulated Suit
Color
Yellow
Material
Tychem(R) 10000
Seam Style
Serged
Closure Type
Double Storm Flap
Cuff Style
Attached Gloves
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
12 oz/sq yd
Inseam
30 3/4 in
Series
Tychem 10000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Training Suit
Glove Material
Butyl Rubber
Lens Color
Clear
Chemical Resistant Glove Material
Butyl
Lens Coating
Chemical-Resistant, Scratch-Resistant
Sock Material
Tychem(R) 10000
Lens Material
40 mil PVC/5 mil Teflon(R) /20 mil PVC
Features
Vapor Tight Zipper
Suit Style
Training
Suit Back Style
Expanded
Number of Exhaust Valves
0
Foot Type
Attached Sock, Boot
Material Performance
Heavy Duty
Includes Socks
Yes
Attached Glove Style
Inner/Outer
External Glove Material
Butyl Rubber
Face Shield Style
Wide
Brand and Series
Dupont Tychem(R) 10000
Includes Outer Boot Flaps
Yes
Closure Features
Double Storm Flap
Material Weight
4.73 oz/sq yd
Includes Gloves
Yes
Window Material
PVC, Teflon
Anti-Static
No
Includes Thumb Loops
No
Entry Location
Rear
Garment Style
Encapsulating Suit
Outer Glove Type
Attached Outer Glove
High-Visibility
No
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
EPA Protection Level
Not Rated
Internal Glove Type
Attached Inner Glove
Internal Glove Material
Butyl Rubber

Description

Encapsulated Suit, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Inner/Outer, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 45 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Yellow, Cuff Style Attached Glove, Entry Location Rear, EPA Protection Level Not Rated, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.