Shop KNIPEX

Retaining Ring Plier Set, 45 deg., 4 pcs.

  • Mfr # 9K 00 19 02 US

  • Zoro # G4782714


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Includes
Plastic Pouch
Plier Material
Steel
Features
Help Install and Remove Internal and External Retaining Rings
Overall Length
5 1/4 in, 7 1/4 in, 8 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9K 00 19 02 US
Zoro #
G4782714
UPC #
843221007133
Country of Origin
Germany

Dimensions

Overall Length
5 1/4 in, 7 1/4 in, 8 1/4 in
For Shaft Diameter
1 37/64 in to 3 15/16 in, 1/8 in to 25/64 in, 25/64 in to 63/64 in, 3/4 in to 2 23/64 in
Tip Diameter
0.07 in
For Maximum Ring Width
13/32 in, 1 in, 2 3/8 in, 3 15/16 in
For Minimum Shaft Diameter
1/8 in, 13/32 in, 3/4 in, 1 19/32 in
For Maximum Shaft Diameter
13/32 in, 1 in, 2 3/8 in, 3 15/16 in
For Minimum Bore Diameter
1/8 in
For Maximum Bore Diameter
3 15/16 in

Details

Item
Retaining Ring Plier Set
Number of Pieces
4
Includes
Plastic Pouch
Plier Material
Steel
Features
Help Install and Remove Internal and External Retaining Rings
Handle Style
Plastic Coated
Plier Product Group
Plier Sets
Tip Angle
45 Degrees
Plier Style
External
Tip Type
Fixed
Material
Chrome Vanadium Steel
Handle Color
Red
Non-Sparking
No
Jaw Opening Type
Manual
Container Type
Pouch
Plier Types
Retaining Ring Pliers
Replaceable Tips
No
For Ring Type
External
Number of Pliers
4

Description

The KNIPEX 9K 00 19 02 US Retaining Ring Plier Set is a high-quality set of pliers that offers superior performance. This 45 deg. external retaining ring plier set comes in 4 pieces, each with its own specific size range. It has chrome vanadium steel jaws for durability and longevity. The pliers are easy to use thanks to their red plastic-coated handles that provide excellent grip, even in wet conditions. They come with a tip angle of 45 degrees, which is perfect for reaching into tight spots or getting under heavy parts without damaging them. If you need reliable tools for your job, the KNIPEX 9K 00 19 02 US Retaining Ring Plier Set will give you just what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.