Shop WESTWARD
See all product information
Create Account
Paint Scraper, Stiff, 2-1/2", Carbon Steel
- Mfr # 13A696
- Zoro # G4791114
product price:Â
$
7.69
/ea
Key Features
Blade Width
2 1/2 in
Blade Length
1 3/4 in
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPR
No. of Edges
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13A696
- Zoro #
- G4791114
- UPC #
- 190735740965
- Country of Origin
- Taiwan, Province of China
- Item
- Scraper
- Blade Material
- Carbon Steel
- Handle Material
- Polypropylene/TPR
- No. of Edges
- 2
- Blade Type
- Adjustable
- Knife / Scraper Sub-Category
- Scrapers
- Color
- Black/Blue
- Handle Design
- Ergonomic
- Number of Pieces
- 1
- Includes
- Replacement Blade
- Application
- Large 2 Edged Blade For Heavy Duty Paint Scraping
- Features
- Adjustable Blade
- Replaceable Blade
- Replaceable
- Blade Edge Type
- Bevel
- Included Blade Manufacturer Part Number
- 14235
- Retractable Blade
- Not Retractable
- Non-Sparking Status
- No
- Tang Type
- Full
- Blade Flexibility
- Stiff
- Handle Style
- Cushioned, Ergonomic
- Blade Shape
- Straight
- Number of Cutting Edges
- 2
- Product Type
- Scraper
Description
The Westward 13A696 Paint Scraper is a multipurpose tool that can be used for scraping, spreading and leveling. The blade has an adjustable design, allowing you to alter the width of the blade depending on your needs. Made of carbon steel, this paint scraper is sturdy and long lasting. It has a length of 6 1/4 in., with a 1 1/4" wide blade. The handle is made of polypropylene and TPR material, making it comfortable to hold even after extended use. This Westward 2 1/2" Paint Scraper will help you complete your next project with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.