This item is Discontinued.

Council Tool Amer Felling Axe, 4 lb, Hickory, 35-3/8 In JP40DV36C

Amer Felling Axe, 4 lb, Hickory, 35-3/8 In (Discontinued)

  • Mfr # JP40DV36C
  • Zoro # G4793074
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JP40DV36C
Zoro #
G4793074
UPC #
008298152418
Country of Origin
Unknown

Dimensions

Overall Length
35-3/8"

Details

Handle Material
Hickory
Head Material
5160 Alloy Steel
Features
Heat Treated And Tempered
Includes
Leather Sheath
Handle
Curved
Meets/Exceeds
Rc 50-54
Head Weight
4 lb.
Cutting Edge
4-1/2"
Item
American Felling Axe

Description

American Felling Axe, Handle Material Hickory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.