Zoro Homepage

Mini Bench Scraper, 5-1/2 x 3-1/2 in, Red

  • Mfr # 69594

  • Zoro # G4817662


product price: $5.15
/ea

Key Features

Overall Length
3 3/8 in
Blade Width
5 1/4 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Blade Length
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69594
Zoro #
G4817662
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Blade Width
5 1/4 in
Blade Length
3 3/8 in
Overall Height
3 3/8 in

Details

Item
Bench Scraper
Color
Red
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
Hang Hole
Scraper Design
1-Piece
Metal Detectable
No
Working Temp.
-22 Degrees to 176 Degrees F
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Bench Scraper
Minimum Temperature
-22 Degrees F
Halal/Kosher
Halal, Kosher
NSF Certified
No
Maximum Dishwasher Temperature
199 Degrees F
Handle Included
No
Maximum Temperature
176 Degrees F
Maximum Autoclave Temperature
250 Degrees F
Autoclavable
Yes
Perforation
Solid

Description

When you need to remove glue or paint from a surface, the Remco 69594 Mini Bench Scraper is the tool for the job. This red bench scraper has a blade length of 3 3/8 in. and an overall length of 3 3/8 in. The polypropylene blade is tough enough to handle many applications without wearing down. It also features a hang hole so you can store it easily when not in use. The 1-piece design means there are no parts that can come loose while working on your project. The Remco Mini Bench Scraper is a high quality tool that will give you great results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.