Shop FACOM
See all product information
Create Account
Open End Wrench, Black, 38mm x 12-19/32 in
- Mfr # FM-45.38
- Zoro # G4822903
product price:Â
$
39.19
/ea
Key Features
Material
Carbon Steel
Size
38mm
SAE or Metric
Metric
Overall Length
12 1/2 in
Head Angle
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FM-45.38
- Zoro #
- G4822903
- UPC #
- 662679981679
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 38mm
- Overall Length
- 12 1/2 in
- Head Size
- 38 mm
- Wrench Head Sizes
- 38 mm
- Head Thickness
- 1/2 in
- Overall Width
- 2 29/32 in
- Wrench Length Style
- Long
- Wire Rope Length
- 12 1/2 in
- Length
- 12 1/2 in
Description
With its 12 1/2 in. length, this FACOM FM-45.38 Open End Wrench is the perfect tool for use in tight spaces. It also features a 38mm head size, which allows you to easily access nuts and bolts in smaller openings. The carbon steel wrench has a black oxide finish that prevents corrosion and offers durability. This open end wrench comes with a one piece handle for ease of use and convenience. It also has a 38mm head size that provides the perfect grip on nuts and bolts when working in tight spaces. This high quality tool will help you get your job done quickly without compromising on quality or precision.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.