Shop WOLO
See all product information
Create Account
SIBERIAN EXPRESS CHROME HORN
- Mfr # 850
- Zoro # G4843474
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Type
Electric
Color
Silver
For Use With
12V Vehicles
Material
Plastic, Steel
Includes
10 ft of 1/4 in Nylon High-Pressure Hose, Heavy Duty 12 V Electric Solenoid Valve, Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 850
- Zoro #
- G4843474
- UPC #
- 080217008501
- Country of Origin
- China
- Item
- Air Horn
- Type
- Electric
- Color
- Silver
- For Use With
- 12V Vehicles
- Material
- Plastic, Steel
- Includes
- 10 ft of 1/4 in Nylon High-Pressure Hose, Heavy Duty 12 V Electric Solenoid Valve, Mounting Hardware
- Voltage
- 12V DC
- Finish
- Chrome Plated
- Number of Horns
- 3
- Operating Air Pressure - Minimum
- 90 psi
- Compatible Vehicle Type
- Trucks
- Operating Air Pressure - Maximum
- 110 psi
- Fit Type
- Vehicle Specific
- Tone Type
- Low Tone
- Sound Level - Maximum
- 152 dB
- Current
- 0.175 A
- Frequency
- 307 Hz, 347 Hz, 440 Hz
- Horn Operation
- Air
- Horn Type
- Trumpet Horn
- Operating Voltage
- 12V DC
- Shell Material
- Plastic, Steel
- Wire Color
- Silver
Dimensions
- Overall Length
- 16 1/2 in
- Overall Width
- 14 3/4 in
- Overall Height
- 11 in
- Wire Rope Length
- 16 1/2 in
- Length
- 16 1/2 in
Description
SIBERIAN EXPRESS CHROME HORN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.