Work Suit, Neoprene, Orange, XL

  • Mfr # MS2175-2-XL-206

  • Zoro # G4852093


product price:  $739.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Size
Xl
Standards
USCG - UL1123 - Marine Buoyant Devices 160.064 - Type III
Fits Chest Size
46 in to 50 in
Buoyancy
15 1/2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS2175-2-XL-206
Zoro #
G4852093
UPC #
062533553538
Country of Origin
China

Dimensions

Size
Xl
Fits Chest Size
46 in to 50 in
Length
75 in
Overall Length
75 in
Compatible Chest Size - Maximum
50 in
Compatible Chest Size - Minimum
46 in
Suit Size
XL

Details

Item
Anti-Exposure Work Suit
Color
Orange
Standards
USCG - UL1123 - Marine Buoyant Devices 160.064 - Type III
Buoyancy
15 1/2 lb
Closure Type
Front Zipper, Wrist and Ankle Hook and Loop
Pockets
4
Includes
Inflatable Head Pillow, Insulated Hood in Collar, Reflective Tape
Maximum User Weight
330 lb
Material
Closed Cell Foam, Neoprene
User Weight - Maximum
330 lb
Number of Pockets
4
Product Type
Anti-Exposure Work Suit

Description

Anti-Exposure Work Suit, Material Closed Cell Foam, Neoprene, Color Orange, Suit Size XL, Buoyancy 15 1/2 lb, Compatible Chest Size - Maximum 50 in, Compatible Chest Size - Minimum 46 in, Includes Inflatable Head Pillow, Insulated Hood in Collar, Reflective Tape, Number of Pockets 4, User Weight - Maximum 330 lb, Closure Type Front Zipper, Wrist and Ankle Hook and Loop, Overall Length 75 in, Standards USCG - UL1123 - Marine Buoyant Devices 160.064 - Type III, Product Type Anti-Exposure Work Suit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.