M18 Power Source

  • Mfr # 49-24-2371

  • Zoro # G4933047


product price:  $29.00
/ea

Key Features

For Use With
M12 Heated Apparel with Expandable Battery Pocket, M18 Batteries
Features
Powered USB Port Charges Portable Electronic Devices
Voltage
18V DC
Includes
M18 Power Source
Series
M18â„¢
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49-24-2371
Zoro #
G4933047
UPC #
045242285945
Country of Origin
China

Details

Item
USB Power Source
For Use With
M12 Heated Apparel with Expandable Battery Pocket, M18 Batteries
Features
Powered USB Port Charges Portable Electronic Devices
Voltage
18V DC
Includes
M18 Power Source
Series
M18â„¢
Number of Ports
1
Corded/Cordless
Cordless
Number of Pieces
1
Battery Series
M18
Connection Type
USB

Description

The M18 Power Source, compatible with both M18 Compact and XC Battery Packs, features a powered USB port to charge cell phones, mp3 players, digital cameras, and other portable electronic devices. This adapter is also compatible with M12 Heated Jackets, providing up to 18 hours of continuous heat on a single charge with an XC Battery Pack.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.