Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Metabo Hpt Cordless Screwdriver Kit, 3.6 V DB3DL2

Cordless Screwdriver Kit, 3.6 V (Discontinued)

  • Mfr # DB3DL2
  • Zoro # G4934307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB3DL2
Zoro #
G4934307
UPC #
717709015951
Country of Origin
Unknown

Dimensions

Tool Length
10.55"
Chuck Size
1/4 in

Details

Voltage
3.6
Battery Included / Bare Tool
Battery Included
Battery Included
(2) 6HFY7
Battery Pack Replacement
6HFY7
Battery Capacity
1.5Ah
Includes
(2) 1.5 Ah 3.6V Lithium Ion Batteries, Quick Charger, Double-Sided Phillips Bit, Driver Bit and Case
Max. Torque
44 in-lb
Clutch Style
21 Stage
Tool Weight
0.9 lb
Cordless Tool Battery Type
Li-Ion
Handle Type
Pistol
Item
Cordless Screwdriver Kit
No Load RPM
54/108
Driver and Wrench Product Grouping
Cordless Screwdriver Kits

Description

Cordless Screwdriver Kits, Cordless Screwdriver Kit, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 3.6, Max. Torque 44 in-lb, No Load RPM 0 to 200/0 to 600, Clutch Style 21 Stage, Handle Type Pistol, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5Ah, Battery Included (2) 6HFY7, Battery Pack Replacement 6HFY7, Tool Length 10.55 In., Tool Weight 0.9 lb, Includes (2) 1.5 Ah 3.6V Lithium Ion Batteries, Quick Charger, Double-Sided Phillips Bit, Driver Bit and Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.