Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Titan Tool Airless Paint Sprayer, 3/4 HP, 0.35 gpm XL335

Airless Paint Sprayer, 3/4 HP, 0.35 gpm (Discontinued)

  • Mfr # XL335
  • Zoro # G4960243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL335
Zoro #
G4960243
UPC #
024964182022
Country of Origin
China

Dimensions

Tip Size Included
0.019 in
Hose Length
50 ft
Length
18 in
Height
34 in
Max. Tip Size
0.019 in
Width
18 in
Max. Hose Length
100 ft

Details

Item
Airless Paint Sprayer
HP
3/4
Flow Rate
0.35 gpm
Operating Pressure
3000 psi
Guns Supported
1
Includes
Gun, Hose, Tip
Voltage
115 V AC
Style
Cart
Amps AC
7.5
Body Material
Die Cast

Description

Airless Paint Sprayer, Cart Style, 3/4 HP, Flow Rate 0.35 gpm, Voltage 115 V AC, Amps AC 7.5, Operating Pressure 3000 psi, Guns Supported 1, Tip Size Included 0.019 in, Max. Tip Size 0.019 in, Hose Length 50 ft, Max. Hose Length 100 ft, Height 34 in, Length 18 in, Width 18 in, Includes Gun, Hose, Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.