This item is Discontinued.

Porter-Cable 18V Cut-Off Tool/Angle Grinder (Tool Only) PC18AG

18V Cut-Off Tool/Angle Grinder (Tool Only) (Discontinued)

  • Mfr # PC18AG
  • Zoro # G4988584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC18AG
Zoro #
G4988584
UPC #
885911147842
Country of Origin
China

Dimensions

Wheel Dia.
4 1/2 in
Tool Length
15 in
Spindle Thread Size
7/8 in

Details

Item
Cordless Angle Grinder
Battery Included / Bare Tool
Bare Tool
Voltage
18.0
No Load RPM
8500
Handle Type
D-ring
Cordless Tool Battery Type
Li-Ion or NiCd
Series
Standard
Brushless Motor
No
Switch Type
Trigger
Lock-on
No
Tool Weight
6.0 lb
Includes
Grinding Wheel, (2) Cut-Off Wheels, Side Handle, Grinding Guard, Metal Cutting Guard, Wrench
Battery Pack Replacement
34G814
Battery Included
No
Lock-off
No
Features
Soft Grip Handle with Trigger Guard, 3-position Side Handle, Spindle Lock
Battery Capacity
4.0Ah
Application
Cutting Steel Rod, Sharpening, Surface Preparation, Rust Removal, Grinding Weld Beads, Grinding Concrete and Mortar

Description

Cordless Angle Grinder, Voltage 18.0, Brushless Motor No, Battery Capacity 4.0Ah, Switch Type Trigger, Spindle Thread Size 7/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.