Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S410-6
Zoro #
G5038871
UPC #
074245074577
Country of Origin
United States
Dimensions
Length
10.70 in
Width
8.12 in
Size
12 oz
Details
Used For
Compact Cars
Item
Tire Inflator/Sealant
Max. Safe Storage Temp.
110 Degrees F
Operating Temp.
5 to 110 Degrees F
Features
Tire Sensor Safe. Non-Flammable Formula.
Description
Tire Inflator/Sealant, Features Tire Sensor Safe. Non-Flammable Formula.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.