Portable Generator, Liquid Propane, 3250 Rated, 3750 Surge, Recoil Start, 27.0/13.5 A (Discontinued)
- Mfr # 6000
- Zoro # G5042782
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6000
Zoro #
G5042782
UPC #
696471060003
Country of Origin
China
Dimensions
Length
39"
Generator Height
24 3/4 in
Width
23-3/4"
Length (Straight Wireway)
39"
Description
Portable Generator, Fuel Type Liquid Propane, Starter Type Recoil, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Generac, Fuel Tank Capacity 20 lb Propane Tank (Sold Separately), Engine Displacement 212cc, Engine Alternator Brush, Full Power Switch No
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.