Shop MAGIC
See all product information
Create Account
Stainless Steel Cleaner, 17 oz, Aerosol Spray Can, Ready to Use, Unscented
Mfr # 3062
Zoro # G5058347
product price:Â $9.69
/eaKey Features
Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Cleaner Container Size
17 oz
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3062
- Zoro #
- G5058347
- UPC #
- 070048018602
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 17 oz
- Size
- 17 oz
- Container Size
- 17 oz
Details
- Cleaner Chemical Product Grouping
- Metal Polish and Stone Care
- Item - Metal Polish and Stone Care
- Metal Cleaner and Polish
- Cleaner Container Type
- Aerosol Can
- Fragrance
- Unscented
- Recommended Dilution
- Ready to Use
- Cleaner Form
- Liquid
- Net Weight
- 17 oz.
- For Use On
- Stainless Steel
- Item
- Metal Cleaner and Polish
- Includes Chemical
- None
- Form
- Liquid
- Container Type
- Aerosol Spray Can
- Degreaser Container Type
- Aerosol Can
- Sub-Category
- Metal
- Primary Chemical
- None
- Standards
- OSHA
- Flash Point
- Greater than 200 Degrees F
Description
Metal Cleaner and Polish, Cleaner Form Liquid, Container Size 17 oz, Container Type Aerosol Spray Can, Ready to Use, Standards OSHA, Flash Point Greater than 200 Degrees F, Fragrance Unscented, Recommended Dilution Ready to Use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.