Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Welding Rod 1/16" Dia., AWS R45, 10 lb.

  • Mfr # 41R244

  • Zoro # G5073494


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.2
AWS Classification
R45
Series
R45
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R244
Zoro #
G5073494
UPC #
190735829936
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Container Size
10 lb
Diameter
1/16 in
Length
36 in
Overall Diameter
1/16 in

Details

Item
Gas Welding Rod
Material
Carbon Steel
Standards
AWS A5.2
AWS Classification
R45
Series
R45
Container Type
Box
Tensile Strength
52,000 psi
Application
Used for Welding Low Carbon Steels Up To 1/4 in Thick
For Welding Position
Flat, Horizontal
For Material Type
Carbon Steel to Carbon Steel
Yield Strength (As Welded)
Not Specified
Weight
10 lb
Process
Gas Welding
Number of Passes
Multiple Passes
Elongation (As Welded)
Not Specified
Finish/Coating
Copper-Coated
Elongation (Minimum Required)
Not Rated
Tensile Strength (As Welded)
45 ksi
Tensile Strength (Minimum Required)
45 ksi
Yield Strength (Minimum Required)
Not Rated

Description

Gas Welding Rod, Process Gas Welding, Series R45, Material Carbon Steel, Overall Diameter 1/16 in, Overall Length 36 in, Tensile Strength (As Welded) 45 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, AWS Classification R45, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 45 ksi, Container Type Box, Standards AWS A5.2, Elongation (As Welded) Not Specified

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.