Shop MAYHEW
See all product information
Create Account
Pry Bar Set, 5 Pieces, Steel
Mfr # 61366
Zoro # G5083206
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Features
Forged, Heat Treated, Lifetime Warranty, Patented Handle
Type
Pry Bars
Overall Length
31 in
Material
Steel
End Style
Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61366
Zoro #
G5083206
UPC #
045256613666
Country of Origin
United States
Dimensions
Overall Length
31 in
Bar Width
1/4 in, 3/8 in, 1/2 in
End Width
7/16 in, 5/8 in, 3/4 in
Details
Item
Pry Bar Set
Features
Forged, Heat Treated, Lifetime Warranty, Patented Handle
Type
Pry Bars
Material
Steel
End Style
Chisel
Standards
ASME
Number of Pieces
5
Includes
5-C 10 in OAL, 7-C 12 in OAL, 12-C 17 in OAL, 18-C 25 in, and 24-C 31 in OAL Dominator Pry Bars, (1) Plastic Tray 34-34 in x 9-1/4 in
Bar Shape
Square
End Angle Style
Offset
Bar Material
Steel
Series
Dominator
Set Type
Pry Bar Set
Weight
6.91 lb
Storage Container Type
Tray
Description
Pry Bar Set, Set Type Pry Bar Set, Bars Included (1) 12C Curved Screwdriver Pry Bar Set, (1) 17C Curved Screwdriver Pry Bar Set, (1) 25C Curved Screwdriver Pry Bar Set, (1) 31C Curved Screwdriver Pry Bar Set, (1) 8C Curved Screwdriver Pry Bar Set, Number of Pieces 5, End Style Chisel, Bar Width 1/4 in, 3/8 in, 1/2 in, End Width 7/16 in, 5/8 in, 3/4 in, Overall Length 31 in, Bar Material Steel, End Angle Style Offset, Storage Container Type Tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.