Shop WESTWARD

WESTWARD 3/4 in Drive, 3/4" SAE Socket, 6 Points, Steel, Chrome, 3/4 in

  • Mfr # 10E270

  • Zoro # G5087844


product price:  $8.59
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
2 in
SAE or Metric
SAE
Number of Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10E270
Zoro #
G5087844
UPC #
190735722640
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
3/4"
Overall Length
2 in
Socket Sizes
3/4 in
Socket Depth
Standard
Socket Size
3/4 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Tether Capable
Tether Capable
Standards
DIN
Drive Type
Hand
Material
Alloy Steel
Output Type
6 pt
Category Type
Hex Socket
Socket Type
Standard
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Locking
No
Non-Sparking
No
Insulated
No
Socket Shape
6-Point
Tether Ready
Yes
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 3/4 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.