Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentrated Engine Oil Supplement, 11oz.

  • Mfr # 4405

  • Zoro # G5095991


product price: $9.69
/ea

Key Features

Container Size
11 fl oz
Container Type
Bottle
Series
Engine Oil Supplement with Zinc Treatment
Type
Concentrated
Size
11 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4405
Zoro #
G5095991
UPC #
078615044054
Country of Origin
United States

Dimensions

Container Size
11 fl oz
Size
11 oz

Details

Item
Oil Additive
Container Type
Bottle
Series
Engine Oil Supplement with Zinc Treatment
Type
Concentrated
Application
Helps reduce camshaft and valve train Zinc Treatment-Helps reduce camshaft and valve train wear and piston scuffing. Designed for engines that require SL/CI rated and older oil, it can adapt newer oils to work in oder engines.
Sub-Category
Oil Additives
Color
Yellow
Specific Gravity
0.90
For Use With
Automotive
Standards
ASTM
Features
Keeps Bearings and Other Internal Engine Parts Lubricated, Enhances regular Motor Oil Turning it into a High Performance Lubricant, High Performance Formula Stabilizes the Motor Oil to insure against Viscosity and Thermal Breakdown, Increases Engine Life, Makes newer oils work in Older Engines, Reduces Friction and Wear at Start-Up, helping to Eliminate Dry Starts
Boiling Point
624.2 Degrees F
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Form
Liquid
Additive Included
Phosphorous EP (Extreme Pressure), ZDDP (Zinc Dialkyl Dithiophosphate)
Flash Point
266 Degrees F
Compatible Vehicle Type
Farm Equipment, Classic Cars, Industrial and Construction Equipment, Motorcycles, Tractors
Engine Cycle
4-Cycle
Compatible Fluid Type
Diesel Fuel, Gasoline
Pour Point
-22 Degrees F
Viscosity @ 40 Deg C
54.6 cSt
Product Type
Oil Additive

Description

Oil Additive, Container Type Bottle, Container Size 11 fl oz, Compatible Engine Type Diesel Engines, Gasoline Engines, Engine Cycle 4-Cycle, Boiling Point 624.2 Degrees F, Color Yellow, Standards ASTM, Compatible Fluid Type Diesel Fuel, Gasoline, Product Form Liquid, Additives Included Phosphorous EP (Extreme Pressure), ZDDP (Zinc Dialkyl Dithiophosphate), Compatible Vehicle Type Farm Equipment, Classic Cars, Industrial and Construction Equipment, Motorcycles, Tractors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.