Shop FLUKE

ClampKit, VoltDetect/IRTherm/Clamp

  • Mfr # Fluke62Max+/323/1AC

  • Zoro # G5105177


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Includes
C115 Soft Carrying Case
Digital Multimeter Thermal Imaging
No
Clamp Meter AC Response Calculation
TRMS
Digital Multimeter Removable Screen
No
Digital Multimeter Bluetooth Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Fluke62Max+/323/1AC
Zoro #
G5105177
UPC #
095969659253
Country of Origin
Malaysia

Details

Item
Digital Multimeter Clamp On Kit
Includes
C115 Soft Carrying Case
Digital Multimeter Thermal Imaging
No
Clamp Meter AC Response Calculation
TRMS
Digital Multimeter Removable Screen
No
Digital Multimeter Bluetooth Compatibility
No
Clamp Meter Dustproof
No
Clamp Meter Thermal Imaging
No
Clamp Meter Max. AC Voltage
600 V
Digital Multimeter IP Rating
Not Rated
Clamp Meter Display Type
LCD
Clamp Meter Parameters Measured
AC Current, AC Voltage, Continuity, DC Voltage, Resistance
Digital Multimeter Audible Continuity
No
Clamp Meter Max. DC Voltage
600 V
Digital Multimeter Data Logging
No
Clamp Meter Intrinsically Safe
No
Digital Multimeter Intrinsically Safe
No
Clamp Meter Data Logging
No
Clamp Meter Calibration Certificate Included
No Certification Included
Clamp Meter Current Leakage Testing
No
Clamp Meter Bluetooth Compatibility
No
Clamp Meter Removable Screen
No
Clamp Meter Data Hold
Yes
Number of Batteries Included
4
Clamp Meter Audible Continuity
No
Digital Multimeter Data Hold
No
Clamp Meter Waterproof
No
Clamp Meter Jaw Style
Clamp
Clamp Meter Manufacturer Part Number
Fluke-323
Test Instrument Manufacturer Model Numbers Included
Fluke 62 MAX+/323/1AC IR
Clamp Meter Max. AC Current
400 A
Clamp Meter Instrument Counts
6,000
Clamp Meter Instrument Safety Rating
CAT III 600V, CAT IV 300V
Digital Multimeter Current Leakage Testing
No
Number of Alligator Clips
0
Number of Test Leads
1
Multimeter Voltage Units
kV, mV, V
Digital Multimeter Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Resistance
Multimeter Calibration Certificate Included
No Certification Included

Description

Infrared Thermometer Kit, Test Instrument Included Clamp Meter, Infrared Thermometer, Voltage Detector, Test Instrument Manufacturer Model Numbers Included Fluke 62 MAX+/323/1AC IR, Includes C115 Soft Case, Digital Multimeter Maximum AC Current Measurement Not Applicable, Digital Multimeter Maximum AC Voltage Measurement Not Applicable, Digital Multimeter Maximum DC Current Measurement Not Applicable, Digital Multimeter Maximum DC Voltage Measurement Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.